KICKER,KNEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KICKER,KNEE

ROBERTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LF54
  • Mfr. Model # 5LF54
  • UNSPSC # 27112124
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.43 lbs

Technical Specs

  • Characteristics Pins Adjust to Suit Different Types of Carpet and Carpet Backings from Fully Retracted Position to 1/2", Rubber Bumper Can Be Mounted" 4 Positions to Distribute Wear Evenly
  • Item Deluxe Knee Kicker
  • Construction Die Cast Aluminum Parts, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper
  • Size Adjusts From 17-1/2 to 21-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list