KHOR-POLARIZED G-15 SILVER MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KHOR-POLARIZED G-15 SILVER MIRROR

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCTSDK41G15-7
  • Mfr. Model # TSDK41G15-7
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2518
  • Shipping Weight 0.09 lbs

Product Details

Khor and Khor Polarized Safety Glasses. Patented black half frame. Soft Megol pads on temples for improved comfort. Scratch resistant. Lenses block 99.9% of UVA/UVB/Uvc rays. ANSI Z87.1 + 2010 compliant, Ballistic MIL_PRF 31013 5.5.1.1 compliant. SEI certified to CSA Z94.3-07. KHOR Polarized, Black Frame.

Technical Specs

  • Frame Colour KHOR Polarized, Black Frame

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list