Skip Content
KEYWAY BROACH,IV,W 1/2 IN,CUT L 6 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEYWAY BROACH,IV,W 1/2 IN,CUT L 6 I

HASSAY SAVAGE CO.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12V204
  • Mfr. Model # 12V204
  • UNSPSC # 23171620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Keyway Broach
  • Broach Style IV
  • Keyway Width 1/2"
  • Number of Shims Required 3
  • Pressure Required 11000 lbs.
  • Min. Length Of Cut 3/4"
  • Broach Length 13-7/8"
  • Max. Length Of Cut 6"
  • Keyway Width Tolerance +.001 -.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list