Skip Content
KEYWAY BROACH,III,W 5/16 ,CUT L 2-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEYWAY BROACH,III,W 5/16 ,CUT L 2-1

HASSAY SAVAGE CO.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12V198
  • Mfr. Model # 12V198
  • UNSPSC # 23171620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Item Keyway Broach
  • Keyway Width 5/16"
  • Number of Shims Required 1
  • Pressure Required 4200 lbs.
  • Min. Length Of Cut 13/32"
  • Broach Length 11-7/8"
  • Broach Style III
  • Max. Length Of Cut 2-1/2"
  • Keyway Width Tolerance +.001 -.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list