Skip Content
KEYSTONE SAND URN GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEYSTONE SAND URN GREY

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBKSM107000
  • Mfr. Model # KSM107000
  • UNSPSC # 47121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 235.0 lbs

Technical Specs

  • Colour Silverstone Gray
  • Finish Light Sandblasted
  • Height 23"
  • Item Sand Urn
  • Material Concrete
  • Number of Openings 1
  • Standards ADA Compliant, UV
  • Base Dia. 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list