Skip Content
KEYSTONE 48 GAL W/DOOR W/URN BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEYSTONE 48 GAL W/DOOR W/URN BRONZE

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBKSR48SDWU8000PL
  • Mfr. Model # KSR48SDWU8000PL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 625.0 lbs

Technical Specs

  • Capacity 48 gal.
  • Colour Sierra Brown
  • Finish Light Sandblasted and Powered Coat
  • Height 42"
  • Includes Front Door Opening For Easy Emptying, Precast Concrete Treated With Water Repellent Sealer
  • Material Concrete
  • Width 26"
  • Item Ash/Trash Receptacle
  • Shape Square
  • Indoor/Outdoor Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list