Skip Content
KEYSTONE 48 GAL W/DOOR GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEYSTONE 48 GAL W/DOOR GREY

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBKSR48SD7000PL
  • Mfr. Model # KSR48SD7000PL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 625.0 lbs

Technical Specs

  • Capacity 48 gal.
  • Height 42"
  • Finish Light Sandblasted and Powered Coat
  • Colour Silverstone Gray
  • Includes Front Door Opening For Easy Emptying, Precast Concrete Treated With Water Repellent Sealer
  • Item Outdoor Waste Receptacle
  • Width 26"
  • Material Concrete
  • Shape Square
  • Indoor/Outdoor Outdoor

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List