Skip Content
KEYSTONE 29 GAL URN/TRASH BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KEYSTONE 29 GAL URN/TRASH BRONZE

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBKSR36WU8000PL
  • Mfr. Model # KSR36WU8000PL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 539.0 lbs

Technical Specs

  • Finish Light Sandblasted and Powered Coat
  • Item Ash/Trash Receptacle
  • Height 37"
  • Includes Hinged Top Opens Up To A 90 Degree Angle, Weather Treated
  • Indoor/Outdoor Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list