Skip Content
KEYSTONE 12 GAL ASH/TRASH GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEYSTONE 12 GAL ASH/TRASH GREY

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBKSR12SU7000PL
  • Mfr. Model # KSR12SU7000PL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 280.0 lbs

Technical Specs

  • Capacity 12 gal.
  • Colour Silverstone Gray
  • Includes Cable Secured Sand Pan Lifts Off For Easy Empyting, Precast Concrete Treated With Water Repellent Sealer
  • Item Ash/Trash Receptacle
  • Height 32-1/2"
  • Material Concrete
  • Width 16"
  • Shape Square
  • Indoor/Outdoor Outdoor

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List