Discontinued with Replacement
KEYSTOCK SQUARE 3/8INX3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KEYSTOCK SQUARE 3/8INX3FT

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSKS38-36
  • Mfr. Model # KS38-36
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.67 lbs
Suggested Replacement Product
KEYSTOCK SQUARE 3/8INX3FT

Your Price: NA

Product Details

Square keystock provides a positive means for transmitting torque between a shaft and the hubs of pulleys, sprockets and gears. Size 3/8 square inch x 36 inches.

Technical Specs

  • Item Keystock, Square
  • Application Provides a Positive means for Transmitting Torque between a Shaft and the Hubs of Pulleys, Sprockets and Gears
  • Length 36"
  • Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list