KEYSTOCK SQUARE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEYSTOCK SQUARE 3/8IN

G.L. HUYETT

Web Price : $3.58 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLH3503750375-12
  • Mfr. Model # 3503750375-12
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Make Your Own Key
  • Features Magnetic
  • Finish Plain
  • Item Keystock Square
  • Length 12"
  • Size 3/8" x 3/8"
  • Material Carbon Steel
  • Type Oversized
  • Thickness Tolerance +.002"/-.000"
  • Length Tolerance -0.125"
  • Rockwell Hardness HRB 50 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list