KEYSTOCK SQUARE 3/4INX3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEYSTOCK SQUARE 3/4INX3FT

G.L. HUYETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLH3507500750-36
  • Mfr. Model # 3507500750-36
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.741 lbs

Technical Specs

  • Finish Plain
  • Application Make Your Own Key
  • Features Magnetic
  • Item Keystock Square
  • Length 36"
  • Material Carbon Steel
  • Size 3/4" x 3/4"
  • Type Oversized
  • Rockwell Hardness HRB 50 min.
  • Length Tolerance -0.125"
  • Thickness Tolerance +.002"/-.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list