KEYSTOCK SQUARE 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEYSTOCK SQUARE 3/4IN

G.L. HUYETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLH3507500750-12
  • Mfr. Model # 3507500750-12
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.914 lbs

Technical Specs

  • Application Make Your Own Key
  • Features Magnetic
  • Finish Plain
  • Item Keystock Square
  • Length 12"
  • Material Carbon Steel
  • Size 3/4" x 3/4"
  • Rockwell Hardness HRB 50 min.
  • Type Oversized
  • Length Tolerance -0.125"
  • Thickness Tolerance +.002"/-.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list