Skip Content
KEYSTOCK SQUARE 1/8INX12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

KEYSTOCK SQUARE 1/8INX12IN

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSKS18-12
  • Mfr. Model # KS18-12
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Square keystock provides a positive means for transmitting torque between a shaft and the hubs of pulleys, sprockets and gears. Size 1/8 square inch x 12 inches.

Technical Specs

  • Item Keystock, Square
  • Application Provides a Positive means for Transmitting Torque between a Shaft and the Hubs of Pulleys, Sprockets and Gears
  • Length 12"
  • Size 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list