close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
KEYSTOCK SQUARE 1/2INX12IN
- Item # PFSKS12-12
- Mfr. Model # KS12-12
- UNSPSC # 31163208
- CATALOGUE PAGE # N/A
- Shipping Weight 0.85 lbs
Product Details
Square keystock provides a positive means for transmitting torque between a shaft and the hubs of pulleys, sprockets and gears. Size 1/2 square inch x 12 inches.
Technical Specs
- Item Keystock, Square
Compliance and Restrictions
-
None