Skip Content
KEYPAD COVER,POLYCARBONATE,SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEYPAD COVER,POLYCARBONATE,SURFACE

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FVR3
  • Mfr. Model # 3FVR3
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Clear
  • For Use With Keypads, Lightswitches
  • Depth 2"
  • Includes Gasket, Mounting Hardware
  • Height 4"
  • Item Keypad Cover
  • Material Polycarbonate
  • Width 4"
  • Operating Temp. -40 to 250 Degrees F
  • Standards UL CUL ADA
  • Mounting Surface
  • Indoor/Outdoor Indoor, Outdoor
  • Back Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list