Skip Content
KEYLESS DRILL CHUCK,0.630 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEYLESS DRILL CHUCK,0.630 IN

LLAMBRICH USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LHH2
  • Mfr. Model # 4LHH2
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Includes Wrench
  • Item Keyless Drill Chuck
  • Key Number -
  • Mounting Type MT3
  • Capacity Max. 0.630"
  • Capacity Min. 0.118"
  • Bearing Type Plain Bearing
  • Material Steel
  • Chuck Type Keyless
  • Mounting Size 3MT
  • Nominal Capacity 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list