KEYLESS DRILL CHUCK,0.512 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEYLESS DRILL CHUCK,0.512 IN

LLAMBRICH USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LHG8
  • Mfr. Model # 4LHG8
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.53 lbs

Technical Specs

  • Item Keyless Drill Chuck
  • Includes Wrench
  • Mounting Type R8
  • Capacity Max. 0.512"
  • Key Number -
  • Capacity Min. 0.039"
  • Bearing Type Plain Bearing
  • Material Steel
  • Chuck Type Keyless
  • Nominal Capacity 1/2"
  • Mounting Size R8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list