KEYLESS DRILL CHUCK,0.394 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEYLESS DRILL CHUCK,0.394 IN

LLAMBRICH USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LHE2
  • Mfr. Model # 4LHE2
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Includes -
  • Key Number -
  • Capacity Max. 0.394"
  • Capacity Min. 0"
  • Item Keyless Drill Chuck
  • Mounting Type 1/2-20
  • Bearing Type Plain Bearing
  • Material Steel
  • Chuck Type Keyless
  • Mounting Size 1/2-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list