Skip Content
KEYLESS CHUCK 1/2IN ALL METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEYLESS CHUCK 1/2IN ALL METAL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL42-66-0755
  • Mfr. Model # 42-66-0755
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Bearing Type Ball
  • Capacity Min. 1/16"
  • Item Keyless Chuck
  • Mounting Type Threaded
  • Capacity Max. 1/2"
  • Material Steel
  • Includes Chuck and Mounting Screws
  • Chuck Type Keyless
  • Mounting Size 1/2"-20"
  • Nominal Capacity 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list