Skip Content
KEYHOLE DRILLER BRASS PICTURE HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEYHOLE DRILLER BRASS PICTURE HOOK

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR8370N330
  • Mfr. Model # 8370N330
  • UNSPSC # 31162600
  • CATALOGUE PAGE # 1096
  • Shipping Weight 0.05 lbs

Product Details

Fast and easy to install. All you need is a screwdriver. Stronger than conventional picture hooks. Up to 20 lbs. No pre-drilling required brass colour. Made with high quality material in Canada. For mirrors and picture frames.

Technical Specs

  • Item KeyHole Driller(TM) Brass Picture Hook
  • Number of Hooks 6
  • Colour Brass
  • Depth 1/4"
  • Includes Easy to Install and Remove, No Pre-Drilling Required, Only Tool Required is a Screwdriver, for Drywall 3/8", 1/2" and 5/8", Special Head Design for Keyhole Application, Strong Holding Power, Made in Canada
  • Thread Size 3/8"
  • Thread Length 3/4"
  • Working Load Limit 20 lb.
  • Weight 0.600 lbs.
  • Hook Base Width 1/2"
  • Hook Height 1/2"
  • Base Dia. 1/2"
  • Points Per Hook 1
  • Hook Finish Polished

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list