Skip Content
KEYED DRILL CHUCK,0.750 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEYED DRILL CHUCK,0.750 IN

LLAMBRICH USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LHL1
  • Mfr. Model # 4LHL1
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.51 lbs

Technical Specs

  • Bearing Type Ball Bearing
  • Includes Chuck Key
  • Key Number K4
  • Item Keyed Drill Chuck
  • Mounting Type 4JT
  • Capacity Max. 0.750"
  • Capacity Min. 0.13"
  • Material Steel
  • Chuck Type Keyed
  • Nominal Capacity 3/4"
  • Mounting Size 4JT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list