Skip Content
KEYED DRILL CHUCK,0.375 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEYED DRILL CHUCK,0.375 IN

LLAMBRICH USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LHP4
  • Mfr. Model # 4LHP4
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Bearing Type Plain Bearing
  • Item Keyed Drill Chuck
  • Mounting Type 3/8-24
  • Includes Chuck Key
  • Capacity Max. 0.375"
  • Key Number K30
  • Capacity Min. 0.04"
  • Material Steel
  • Chuck Type Keyed
  • Mounting Size 3/8-24
  • Nominal Capacity 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list