KEYED DRILL CHUCK,0.375 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEYED DRILL CHUCK,0.375 IN

LLAMBRICH USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LHN1
  • Mfr. Model # 4LHN1
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Bearing Type Plain Bearing
  • Includes Chuck Key
  • Key Number K30
  • Item Keyed Drill Chuck
  • Capacity Max. 0.375"
  • Mounting Type 1JT
  • Capacity Min. 0.04"
  • Material Steel
  • Chuck Type Keyed
  • Nominal Capacity 3/8"
  • Mounting Size 1JT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list