Skip Content
KEYED ALIKE SASH LOCK BRIGHT BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEYED ALIKE SASH LOCK BRIGHT BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBL4
  • Mfr. Model # 1RBL4
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Base Size (In.) 2-11/16
  • Colour -
  • Finish Brass
  • Height (In.) 5/8
  • Includes Mounting Hardware
  • Item Sash Window Lock
  • Material Steel
  • Length (In.) 2-11/16
  • Package Quantity 1
  • Hardware Included
  • Type Keyed Alike
  • Width (In.) 1-1/16
  • Strike (In.) 3/4
  • Projection (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list