Skip Content
Discontinued with Replacement
KEYCHAIN LIGHT,GREEN,LED,FLASH OR G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEYCHAIN LIGHT,GREEN,LED,FLASH OR G

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUH8
  • Mfr. Model # 3GUH8
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
MICROLIGHT BLACK BODY - WHITE

Price: NA

Technical Specs

  • Item Key Chain Light
  • Length 2"
  • Number of Batteries 2
  • Batteries Included Yes
  • Lamp Type LED
  • Body Colour Green
  • Switch Type Pressure
  • Lamp Life 100K
  • Battery Burn Time 15 hr.
  • Flashlight Grouping Type Keychain Flashlight
  • Flashlight Battery Size CR2016

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list