Skip Content
KEYBOARD TRAY,4IN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEYBOARD TRAY,4IN,BLACK

KELLYREST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VHP4
  • Mfr. Model # 2VHP4
  • UNSPSC # 43211804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Technical Specs

  • Colour Black
  • Features Adjustable
  • For Use With Keyboard and Mouse
  • Height 4"
  • Includes Memory Foam Wrist Support, Height Adjustable Indicator Gauge
  • Item Keyboard Tray
  • Length 22"
  • Standards Meets BIFMA/ANSI
  • Width 28"
  • Material Metal
  • Mounting Type Track
  • Arm Type Lever-Free Articulating Arm
  • Track Length 22"
  • Swivel Angle 360 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list