!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KEYBOARD TRAY,5-3/4IN,GRAPHITE/SILV

KEYBOARD TRAY,5-3/4IN,GRAPHITE/SILV

FELLOWES

KEYBOARD TRAY,5-3/4IN,GRAPHITE/SILV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYBOARD TRAY,5-3/4IN,GRAPHITE/SILV

KEYBOARD TRAY,5-3/4IN,GRAPHITE/SILV

FELLOWES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2REV7
  • Mfr. Model # 2REV7
  • UNSPSC # 43211804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.75 lbs

Technical Specs

  • Item Keyboard Tray
  • Arm Type Lift and Locking Mechanism
  • Track Length 21 5/8 in
  • Material Steel/Plastic
  • Length 21-1/4"
  • Features Adjustable
  • Includes Memory Foam Wrist Support, Hardware
  • Mounting Type Track
  • Colour Graphite/Silver
  • Swivel Angle 360 Degrees
  • Height 5-3/4"
  • Width 28-3/16"
  • For Use With Keyboard and Mouse

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list