KEYBOARD MANAGER,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEYBOARD MANAGER,BLACK

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W804
  • Mfr. Model # 22W804
  • UNSPSC # 43211804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.95 lbs

Technical Specs

  • Colour Black
  • Features Attaches To 1-3/4" Thick Surfaces Wihout Tools , Single Lever Tilt and Slide Adjustment, Textured Mousing Surface, Memory Foam Wrist Rest W/Microban
  • For Use With Straight Workstations
  • Height 3-1/2"
  • Includes Keyboard Tray, Mouse Tray, and Wrist Support
  • Item Keyboard Manager
  • Material Fiberboard
  • Width 11-1/2"
  • Length 29-1/4"
  • Mounting Type Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list