Skip Content
KEY WOODRUFF 3/32X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY WOODRUFF 3/32X5/8

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC302-040
  • Mfr. Model # 302-040
  • UNSPSC # 31163207
  • CATALOGUE PAGE # 957
  • Shipping Weight 0.005 lbs

Product Details

Papco Woodruff keys are made from SAE 1035 carbon steel. For use on armature shafts of starters and generators, etc.

Technical Specs

  • Package Quantity 25
  • SAE Number 1035
  • Item Woodruff Key
  • Material Carbon Steel.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List