KEY WOODRUFF 1/4X1-1/8 1/4X1 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY WOODRUFF 1/4X1-1/8 1/4X1 1/8

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC302-180
  • Mfr. Model # 302-180
  • UNSPSC # 31163207
  • CATALOGUE PAGE # 957
  • Shipping Weight 0.03 lbs

Product Details

Papco Woodruff keys are made from SAE 1035 carbon steel. For use on armature shafts of starters and generators, etc.

Technical Specs

  • Package Quantity 25
  • SAE Number 1035
  • Item Woodruff Key
  • Material Carbon Steel.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list