Skip Content
KEY WHEEL 12 PROTOUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY WHEEL 12 PROTOUCH

IRWIN VISE-GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2078612
  • Mfr. Model # 2078612
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material Chrome Vanadium Steel
  • Item Adjustable Wrench
  • Overall Length 12"
  • Finish Chrome
  • Jaw Capacity 1-1/2"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking No
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Nominal Length 12"
  • Wrench Handle End Style Hang Hole
  • Features SAE and Metric Scale
  • Standards ANSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list