Skip Content
KEY TAG NUMBERED 201 TO 300,OVAL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY TAG NUMBERED 201 TO 300,OVAL,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J885
  • Mfr. Model # 33J885
  • UNSPSC # 55121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Key Tag Numbered 201 to 300
  • Height (In.) 1-3/8
  • Colour Red
  • Package Quantity 100
  • Width (In.) 1-1/8
  • Snap Hook Nickel Plated
  • Type Oval

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list