KEY TAG NUMBERED 101 TO 200,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY TAG NUMBERED 101 TO 200,PK 100

GRAINGER APPROVED

Web Price : $53.30 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J880
  • Mfr. Model # 33J880
  • UNSPSC # 55121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Type Shamrock
  • Height (In.) 1-3/8
  • Item Key Tag Numbered 101 to 200
  • Package Quantity 100
  • Width (In.) 1-1/8
  • Snap Hook Nickel Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list