Skip Content
KEY TAG NUMBERED 1 TO 40,RED,PK 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY TAG NUMBERED 1 TO 40,RED,PK 40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J886
  • Mfr. Model # 33J886
  • UNSPSC # 55121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Key Tag Numbered 1 to 40
  • Package Quantity 40
  • Colour Red
  • Height (In.) 1-3/8
  • Type Oval
  • Width (In.) 1-1/8
  • Snap Hook Nickel Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list