Skip Content
KEY TAG NUMBERED 1 TO 100,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY TAG NUMBERED 1 TO 100,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J879
  • Mfr. Model # 33J879
  • UNSPSC # 55121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Height (In.) 1-3/8
  • Width (In.) 1-1/8
  • Item Key Tag Numbered 1 to 100
  • Type Shamrock
  • Package Quantity 100
  • Snap Hook Nickel Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list