KEY STOCK D6880-C45K 8X7X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY STOCK D6880-C45K 8X7X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39270.087.0001
  • Mfr. Model # M39270.087.0001
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 960
  • Shipping Weight 9.75 lbs

Technical Specs

  • Finish Plain
  • Features DIN 6880
  • Length 1 m
  • Item Bright Key
  • Size 8 mm x 7 mm
  • Material C45K Steel
  • Thickness Tolerance Din 6880

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list