Skip Content
KEY STOCK D6880-C45K 16X10X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY STOCK D6880-C45K 16X10X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39270.170.0001
  • Mfr. Model # M39270.170.0001
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 960
  • Shipping Weight 2.78 lbs

Technical Specs

  • Features DIN 6880
  • Finish Plain
  • Item Bright Key
  • Material C45K Steel
  • Size 16 mm x 10 mm
  • Length 1 m
  • Thickness Tolerance Din 6880

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list