Skip Content
KEY STOCK D6880-C45K 14X9X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY STOCK D6880-C45K 14X9X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39270.149.0001
  • Mfr. Model # M39270.149.0001
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 960
  • Shipping Weight 2.21 lbs

Technical Specs

  • Features DIN 6880
  • Finish Plain
  • Item Bright Key
  • Length 1 m
  • Size 14 mm x 9 mm
  • Material C45K Steel
  • Thickness Tolerance Din 6880

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list