Skip Content
KEY STOCK D6880-C45K 12X12X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY STOCK D6880-C45K 12X12X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39270.132.0001
  • Mfr. Model # M39270.132.0001
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 960
  • Shipping Weight 4.98 lbs

Technical Specs

  • Features DIN 6880
  • Length 1 m
  • Item Bright Key
  • Finish Plain
  • Material C45K Steel
  • Size 12 mm x 12 mm
  • Thickness Tolerance Din 6880

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list