Skip Content
KEY SILENCER KK2 BLACK NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY SILENCER KK2 BLACK NYLON

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0308-713
  • Mfr. Model # 0308-713
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 2232
  • Shipping Weight 1.0 lbs

Product Details

Key Reel, Locking, Ring Type Split, Ring Size 1-1/4 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Nylon Construction, Color Black, Includes Key Silencing Velcro Flap

Technical Specs

  • Colour Black
  • Item KK2, Nylon
  • Includes Key Silencing Hook and Loop Flap
  • Type Locking
  • Construction Nylon
  • Ring Size 1-1/4"
  • Ring Type Split
  • Attachment Type Large Belt Loop
  • Fits Belts Up To 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list