KEY SET TORX 8PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY SET TORX 8PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4979TXCG
  • Mfr. Model # 4979TXCG
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Handle Type Fold-Up
  • Finish Black Oxide
  • Number of Pieces 8
  • Sizes Included T9, T10, T15, T20, T25, T27, T30, T40
  • Item Torx Key Set
  • Blade Material Alloy Steel
  • Measurement Type Torx(R)
  • Arm Length 3.00"
  • Size Code T14
  • Handle Material Plastic
  • Arm Type Short
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list