KEY SELF EJECTING SK3C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY SELF EJECTING SK3C

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB2948D
  • Mfr. Model # 2948D
  • UNSPSC # 27111727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Self Ejecting Chuck Key
  • Pilot Size (In.) 5/16
  • Used On 3M312, 3M315, 3M318, 3L854, 3M522, 3L856, 3L876, 3L866, 3L852, 3M341, 3L862
  • Chuck Key Size S-K3C
  • Includes Chuck Key
  • Jacobs Equivalent 2948D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list