Skip Content
KEY REEL CHAIN,REPLACEMENT,SS,1200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEY REEL CHAIN,REPLACEMENT,SS,1200

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCX9
  • Mfr. Model # 1TCX9
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Stainless
  • Item Key Reel Chain
  • Type Replacement Key Reel Chain
  • Finish Natural
  • Construction Stainless Steel
  • Attachment Type Replacement Key Reel Chain
  • Extended Length 1,200"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list