Discontinued with Replacement
KEY REEL,CHAIN,CLIP FITS 2 IN BELTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KEY REEL,CHAIN,CLIP FITS 2 IN BELTS

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCX7
  • Mfr. Model # 1TCX7
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs
Suggested Replacement Product
CHAIN TORCH STRIKER RETRACTOR 24IN

Your Price: NA

Technical Specs

  • Includes Split Ring
  • Application Can Also Hold Small Hand Tools
  • Finish Silver Texture
  • Item Key Reel
  • Type Stainless Steel Chain
  • Construction Stainless Steel And Chrome
  • Ring Type Split
  • Case Size 2"
  • Ring Size 1-1/8"
  • Attachment Type Belt Clip
  • Retraction Force 8 to 10 oz.
  • Fits Belts Up To 2"
  • Extended Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list