KEY REEL,SELF-RETRACTING,24 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY REEL,SELF-RETRACTING,24 IN.

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12X544
  • Mfr. Model # 12X544
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Chrome
  • Finish Chrome Texture
  • Application Maintenance, Security, Law Enforcement
  • Includes HUS-KEY Security Tab, Leather Pouch
  • Item Key Reel
  • Type Self-Retracting
  • Case Size 2"
  • Construction Metal
  • Retraction Force 8 to 10 Oz
  • Ring Type Split
  • Extended Length 24"
  • Attachment Type Belt Loop
  • Ring Size 1-1/8"
  • Fits Belts Up To 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list