KEY PARAL D6885A C45K 6X6X22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEY PARAL D6885A C45K 6X6X22MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39250.066.0022
  • Mfr. Model # M39250.066.0022
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 961
  • Shipping Weight 0.65 lbs

Technical Specs

  • Features DIN 6885 A
  • Item Parallel Key
  • Finish Plain
  • Length 22 mm
  • Material C45K Steel
  • Size 6 mm x 6 mm
  • Type High
  • Thickness Tolerance Din 6885A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list