Skip Content
KEY PARAL D6885A C45K 36X20X320MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY PARAL D6885A C45K 36X20X320MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39250.380.0320
  • Mfr. Model # M39250.380.0320
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 961
  • Shipping Weight 19.47 lbs

Technical Specs

  • Features DIN 6885 A
  • Finish Plain
  • Item Parallel Key
  • Length 320 mm
  • Material C45K Steel
  • Size 36 mm x 20 mm
  • Type High
  • Thickness Tolerance Din 6885A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list