Skip Content
KEY PARAL D6885A C45K 22X14X140MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY PARAL D6885A C45K 22X14X140MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39250.234.0140
  • Mfr. Model # M39250.234.0140
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 961
  • Shipping Weight 7.21 lbs

Technical Specs

  • Finish Plain
  • Length 140 mm
  • Features DIN 6885 A
  • Item Parallel Key
  • Material C45K Steel
  • Size 22 mm x 14 mm
  • Type High
  • Thickness Tolerance Din 6885A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list