Skip Content
KEY PARAL D6885A C45K 20X12X63MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEY PARAL D6885A C45K 20X12X63MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39250.212.0063
  • Mfr. Model # M39250.212.0063
  • UNSPSC # 31163208
  • CATALOGUE PAGE # 961
  • Shipping Weight 2.45 lbs

Technical Specs

  • Features DIN 6885 A
  • Finish Plain
  • Item Parallel Key
  • Size 20 mm x 12 mm
  • Material C45K Steel
  • Length 63 mm
  • Type High
  • Thickness Tolerance Din 6885A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list